Beli usb sandisk 32gb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp22.999.900

    TEKIRO Tire Changer (Mesin Pengganti Ban)
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  2. Sandisk Ultra Flair USB 3.0
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    Sandisk Ultra Flair USB 3.0
    Deskripsi:
    The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
  3. KRISBOW Tire Changer Machine (Mesin Pengganti Ban)
    Mulai

    Rp19.999.900

  4. KIOXIA TransMemory U202 USB Flash Disk USB2.0
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    KIOXIA TransMemory U202 USB Flash Disk USB2.0
    Deskripsi:
    KIOXIA TransMemory U202 USB flash drives make it simple to store media with standard ease-to-use body. Everyday Use. TransMemory U202 USB flash drives' simple body mean that this storage goes wherever you go, everyday.
    atribut:
    • Interface: USB 2.0 high-speed compatible
    • Dimensions (LxWxH)(mm): 51.4x21.4x8.4
    • Power Supply: USB bus-power
  5. V-Gen Flash Disk Avatar Series
    Mulai

    Rp119.900

    V-Gen Flash Disk Avatar Series
    atribut:
    • Dimensions (mm): 46x17x5
    • Voltage (V): 2.7-3.5
    • Data Transfer Rate (Mb/s): Read (±29), Write (±15)
  6. GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp15.999.900

    GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Motor Power (kW): 0.75/0.55/1.1
    • Power Supply (V): 220/400/110
    • Max. Wheel Diameter (inch): 38 (980mm)
    • Max. Wheel Width (inch): 13 (330mm)
    • Outside Clamping (inch): 10-18
    • Inside Clamping (inch): 12-20
    • Air Supply (bar): 8
    • Bead Breaker Force (kgs): 2500
    • Noise Level (dB): <70
    • Package Size (mm): 960x760x880
  7. Sandisk Extreme GO USB 3.2 Flash Drive
    Mulai

    Rp499.900

    Sandisk Extreme GO USB 3.2 Flash Drive
    Deskripsi:
    Access and move critical content fast to stay ahead of tight deadlines. Success means being able to perform at peak speed and efficiency wherever, whenever. All of this powerful performance is housed in a sleek metal design that is as stylish as it is durable.
    atribut:
    • Interface: USB 3.2 Gen 1
    • Connector: USB-A
    • Compatibility: USB 3.2 (Gen 1), backward compatible with , USB 3.1 Gen 1, USB 3.0 and USB 2.0
    • Dimensions (LxWxH) (mm): 60.19x18.03x7.36
    • Sequential Read Performance (Mb/s): Up to 400
    • Sequential Write Performance (Mb/s): Up to 240
  8. Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Mulai

    Rp199.900

    Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Deskripsi:
    USB3.1/Type C Reversible Connector.
  9. Wipro Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp24.999.900

    Wipro Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Max. Wheel Width (inch): 14
    • Air Supply (bar): 45148
    • Motor Power (kW): 1.1
    • Noise Level (dBa): 70
    • Packing: Wood Case
    • Power Supply (V/Hz): 220/50
  10. Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp3.699.900

    Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    Your life's an adventure. The SanDisk Extreme Portable SSD fits your mobile lifestyle and accelerates every move. Nearly 2x as fast as our previous generation!
    atribut:
    • Interface: USB 3.2 Gen 2
  11. Orico Flashdisk USB 3.0 Zinc Alloy Flash Drive (Flashdisk USB)
    Mulai

    Rp159.900

    Orico Flashdisk USB 3.0 Zinc Alloy Flash Drive (Flashdisk USB)
    atribut:
    • Color: Silver
    • Dimensions (mm): 41.8x11.8x4.0
    • Interface: USB3.0
    • Material: Zinc Alloy
    • Operating Temperature (°C): 0 to 70
    • Write/Read Rate (m/s): 22/19.5/16/29; 85
  12. Sandisk Ultra SDXC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Sandisk Ultra SDXC
    Deskripsi:
    Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
Daftar Harga usb sandisk 32gb Terbaru October 2026
TEKIRO Tire Changer (Mesin Pengganti Ban)Rp22.999.900
Sandisk Ultra Flair USB 3.0Rp259.900
KRISBOW Tire Changer Machine (Mesin Pengganti Ban)Rp19.999.900
KIOXIA TransMemory U202 USB Flash Disk USB2.0Rp109.900
V-Gen Flash Disk Avatar SeriesRp119.900
GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)Rp15.999.900
Sandisk Extreme GO USB 3.2 Flash DriveRp499.900
Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Rp199.900
Wipro Tire Changer (Mesin Pengganti Ban)Rp24.999.900
Sandisk Extreme Portable SSD (Solid State Drive Eksternal)Rp3.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)